Industrial drill stand IBS16

Article no.: 075912 IBS16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation IBS16
Clamping neck ⌀ 43 / 53 mm
Spindle stroke 145 mm
Overall stroke range 295 mm
Height 400 mm
Type of product Drill stand

Identification numbers & Classifications

Article number 075912 IBS16
EAN / GTIN 4014586878515
Manufacturer number 90320223000

Description

Version:

Industrial drill stand for power drills / impact drills.
With precision adjustable dovetail slide and solid base plate.

Supplied with:

Including gravity coolant feed with 500 ml coolant tank, flexible jointed hose and 43 mm reducer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart