{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | GSB 21-2 RCT | |
Power supply | Mains operated | |
Power consumption | 1,300 W | |
maximum torque | 43 Nm | |
maximum speed 1st speed | 900 min-1 | |
maximum speed 2nd speed | 3,000 min-1 | |
maximum hammer rate | 15,300 min-1 | |
Drill chuck adapter | 1/2 inch − 20 UNF | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum twist drill size ⌀ in wood | 40 mm | |
maximum twist drill size ⌀ in concrete | 22 mm | |
Weight | 2.9 kg | |
maximum vibration to EN | 14.6 m/s2 | |
Type of product | Impact drill |
Article number | 075720 GSB212RCTK | |
EAN / GTIN | 3165140505642 | |
Manufacturer number | 060119C700 |