{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | M18CDEX | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Weight including rechargeable battery | 1.6 kg | |
Type of product | Suction |
Article number | 075539 CDEX | |
EAN / GTIN | 4002395006243 | |
Manufacturer number | 4933447450 |