Hammer drill, Type: GBH221

Article no.: 075510 GBH221
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Shank SDS Plus
Manufacturer's designation GBH 2-21 D
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 20 mm
Impact energy 2 J
Power consumption 650 W
Tool arbor shape SDS-Plus
Weight 2.3 kg
maximum vibration to EN 13.5 m/s2
Power supply Battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075510 GBH221
EAN / GTIN 4059952569635
Manufacturer number 06112A6001

Description

Version:

Sturdy hammer drill with SDS-plus arbor and high drill feed rate.
  • Overload clutch to protect both user and machine.
  • Stepless speed control for responsive starts to drilling.
  • Versatile application possibilities using the chisel function (zero rotation).
  • Reversible, for releasing jammed drills.

Supplied with:

With additional handle, machine cloth.
Supplied with 210 mm depth stop and carrying case.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart