{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ABOP 10 select | |
Power supply | Rechargeable battery-powered | |
Battery voltage | 18 V | |
Speed range | 0 min-1 - 1,250 min-1 | |
Drill chuck adapter | 1/2 inch − 20 UNF | |
Chuck clamping range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
Weight | 1.5 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Reversible | yes | |
Suitable for material | Steel | |
Type of product | Drill |
Article number | 075012 71050262 | |
Manufacturer number | 71050262000 |