{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | M12SI-201C | |
Power supply | Rechargeable battery-powered | |
Warm-up time | 30 s | |
Heating power | 90 W | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
Type of product | Soldering iron |
Article number |
073955 M12SI201C
Copy |
|
EAN / GTIN |
4058546029333
Copy |
|
Manufacturer number |
4933459761
Copy |
|
Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |