Battery starter set LiHD 5,5 A·h

Article no.: 073881 5,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of rechargeable battery Lithium-ion
Battery capacity 5.5 Ah
Battery voltage 18 V
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073881 5,5
EAN / GTIN 4007430330383
Manufacturer number 685122000

Description

Version:

LiHD starter set suitable for all Metabo battery devices in the 18 volt class, as well as all battery devices of the CAS platform.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Supplied with:

Includes charger ASC 145 and 2× battery pack 5.5 Ah.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart