Battery starter set ProCore C18 V

Article no.: 073865 C18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ProCORE18V 8.0Ah
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
Charging time per battery 15 min - 51 min
suitable for Bosch 18 V
Weight per battery 955 g
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073865 C18
EAN / GTIN 4053423248814
Manufacturer number 1600A016GP

Description

Version:

ProCore battery starter set Professional - suitable for all Bosch cordless devices in the 18 Volt class.

Supplied with:

Supplied with charger and 2 battery packs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart