{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ProCORE18V 12.0Ah | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 12 Ah | |
Battery voltage | 18 V | |
suitable for | Bosch 18 V | |
Weight per battery | 1,350 g | |
Type of product | Cordless |
Article number | 073858 C18 | |
EAN / GTIN | 3165140953023 | |
Manufacturer number | 1600A016GU |