{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
suitable for | AEG 18V power tools | |
Type of product | Rechargeable battery incl. charger |
Article number |
073850 LL1850SHD
Copy |
|
EAN / GTIN |
4058546362270
Copy |
|
Manufacturer number |
4935478945
Copy |
|
Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu |