Li-ion battery SHD, 6.0 Ah, Battery type: AS18

Article no.: 073847 AS18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 18 V
suitable for AEG 18V power tools
Type of product Cordless

Identification numbers & Classifications

Article number 073847 AS18
EAN / GTIN 4058546403348

Description

Version:

The new HD rechargeable battery technology offers higher performance in demanding applications and is backwards compatible with all AEG 18 V devices. The PRO Lithium-Ion™ technology also offers an optimum rechargeable battery platform with 3-fold protection:
  • Temperature monitoring: protects the battery against overheating.
  • Electronic overload protection: controls immediate shut-down in the event of overload.
  • Single-cell monitoring: protects the battery against deep discharge.

Suitable for:

AEG 18 V system.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart