Battery charger, Type: FE80-BC

Article no.: 073845 FE80-BC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth interface
Manufacturer's designation ALG80 BC
maximum charging current 8 A
Type of product Battery charger

Identification & Classification

Article number 073845 FE80-BC
EAN / GTIN 4014586893921
Manufacturer number 92604210010
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Quick charger for all FEIN batteries. Charging time from 26 minutes.
  • Resistant to knocks and impacts.
  • Enables charging of other devices with USB port.
  • Compatible with existing 10.8 – 18V Li-ion FEIN battery range.
  • Battery charge level shown by large LED display.
  • The my.FEIN app shows the current charge level and the number of charging cycles for the battery.
  • 8A charging current for quick charging up to 80% battery charge. After this, the charging current is reduced to gently charge to the end.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart