{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
suitable for | AEG 18V power tools | |
Type of product | Battery incl. charger |
Article number | 073844 L1840SHD | |
EAN / GTIN | 4058546362263 |