{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | M12NRG-402 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 12 V | |
Charging time per battery | 80 min | |
suitable for | Milwaukee M12 power tools | |
Type of product | Battery incl. charger |
Article number | 073839 M12NRG4 | |
EAN / GTIN | 4002395287260 | |
Manufacturer number | 4933459211 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |