Li-ion battery FE14 V

Article no.: 073838 FE14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 5 Ah
    Battery voltage 14.4 V
    suitable for Fein 14V power tools
    Type of product Cordless

    Identification numbers & Classifications

    Article number 073838 FE14
    EAN / GTIN 4014586882741
    Manufacturer number 92604172020

    Description

    Version:

    Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overheating and deep discharge. 100% compatible with all FEIN 12V cordless tools and 18V cordless tools with MultiVolt interfaces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart