{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 12 V | |
suitable for | Fein 12V power tools | |
Type of product | Cordless |
Article number |
073837 FE12
Copy |
|
EAN / GTIN |
4014586891262
Copy |
|
Manufacturer number |
92604183020
Copy |
|
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |