{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5.2 Ah | |
Battery voltage | 18 V | |
suitable for | Fein 18V power tools | |
Type of product | Cordless |
Article number | 073834 FE18 | |
EAN / GTIN | 4014586888224 | |
Manufacturer number | 92604179020 | |
Manufacturer | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |