{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BL 3.6 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.5 Ah | |
Battery voltage | 3,6 V | |
suitable for | LA 036 | |
Type of product | Cordless |
Article number | 073824 AB3 | |
Manufacturer number | 4932352969 |