Li-ion system M18B5 MB18-CR

Article no.: 073816 MB18-CR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
100 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Type of product Cordless

Identification numbers & Classifications

Article number 073816 MB18-CR
EAN / GTIN 4058546370596

Description

Version:

Milwaukee M18™ REDLITHIUM-ION™ rechargeable battery, resistant to chemicals.
  • Perfect for applications where contact between the rechargeable battery pack and oils, greases and solvents cannot be avoided.
  • increased protection against crack formation.

Suitable for:

M18 push-on battery system for all Milwaukee 18V-Li-ion power tools.

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the MB18-CR battery.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart