Li-ion system M12B4 MB12

Article no.: 073815 MB12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
256 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation M12B4
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 4 Ah
    Battery voltage 12 V
    suitable for 12V Milwaukee
    Weight per battery 460 g
    Type of product Cordless

    Identification numbers & Classifications

    Article number 073815 MB12
    EAN / GTIN 4002395377268
    Manufacturer number 4932430065

    Description

    Version:

    MILWAUKEE REDLITHIUM-ION™ battery technology.
    • For all professional users.
    • LED battery charge status display gives information at the push of a button about the current status of charge of the battery at all times.
    • Problem-solver use down to - 20 °C.

    Note:

    When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the MB18-CR battery.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart