• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Li-ion battery High Output™, 3.0 Ah, Battery type: MHB3

Article no.: 073808 MHB3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18HB3
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 18 V
suitable for 18V Milwaukee
Weight per battery 612 g
Type of product Cordless

Identification & Classification

Article number 073808 MHB3
EAN / GTIN 4058546286972
Manufacturer number 4932471069
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Milwaukee REDLITHIUM-ION™ HIGH OUTPUT™ batteries.
  • With improved cooling for longer working life and more power.
  • For extremely demanding high-power applications - for use down to -28 °C.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart