Li-ion battery REDLITHIUM FORGE™ M18FB6

Article no.: 073805 M18FB6
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
133 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MB18 FB6
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 18 V
suitable for 18V Milwaukee
Type of product Rechargeable battery

Identification numbers & Classifications

Article number 073805 M18FB6
EAN / GTIN 4058546419004

Description

Version:

REDLITHIUM FORGE™ offers the most powerful, fastest-charging, longest-lasting rechargeable batteries in the REDLITHIUM range.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart