Crankshaft gauges 60-500mm

Article no.: 0735103
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0735103
EAN / GTIN 4029713222307
Manufacturer number 0735103
L-Number L40510 326

Description

Version:

  • With dial gauge
  • To be positioned between 2 crank arms
  • Centre punch is not required
  • Horizontal position of the dial gauge is assured with a plumb bob

Description:

Crankshaft gauges 60-500mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 60 - 500

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart