Internal precision bore gauges, carb. tipped 18-35mm

Article no.: 0728205
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision bore gauge

Identification numbers & Classifications

Article number 0728205
EAN / GTIN 4029713222222
Manufacturer number 0728205

Description

Version:

  • 2 point comparator measuring instrument with split probe + measuring pin
  • Centering plate
  • Mounting hole Ø 8 mm
  • Ideal in conjunction with dial gauges or dial comparator gauges

Description:

Internal precision bore gauges, carb. tipped 18-35mm

Feature:

  • Measuring range (mm): 18 - 35
  • Measuring depth mm: 110 mm
  • Repeatability [µm]: 0.5 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart