Dial comparator gauge 0.01mm, m.range 0.5mm, reading 25-0-25

Article no.: 0712121
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification & Classification

Article number 0712121
Copy
EAN / GTIN 4029713235499
Copy
Manufacturer number 0712121
Copy
L-Number L40510 1583
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Measuring spindle is made of hardened stainless steel
  • Longer measuring spindle
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • Tolerance markers
  • Shockproof
  • Fine adjustment
  • DIN 879

Description:

Dial comparator gauge 0.01mm, m.range 0.5mm, reading 25-0-25

Feature:

  • Measuring span in mm: 0.5 mm
  • Repeatability [µm]: 0.5 µm

Standard:

DIN 879

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart