Dial gauge w. rev.-action plunger read. 0.01 m.range 3mm

Article no.: 0709101
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0709101
EAN / GTIN 4029713220235
Manufacturer number 0709101
L-Number L40510 37

Description

Version:

  • Metal housing
  • Measuring spindle is made of stainless steel
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • Factory standard

Description:

Dial gauge w. rev.-action plunger read. 0.01 m.range 3mm

Feature:

  • Reading: 0.01 mm
  • Pointer rotation in mm: 0.5 mm
  • Measuring span in mm: 3 mm
  • Repeatability [µm]: 5 µm
  • Analog measuring force: 1 N

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart