Dial gauge, ø 58mm, shockproof, reading 0.01mm, 0.8mm

Article no.: 0706102
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 0706102
Copy
EAN / GTIN 4029713220167
Copy
Manufacturer number 0706102
Copy
L-Number L40510 2674
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Metal housing
  • Measuring spindle is made of stainless steel
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • DIN 878

Description:

Dial gauge, ø 58mm, shockproof, reading 0.01mm, 0.8mm

Feature:

  • Reading: 0.01 mm
  • Measuring span in mm: 0.8 mm
  • Repeatability [µm]: 3 µm
  • Analog measuring force: 0.8 N

Standard:

DIN 878

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart