Precision dial gauge, ø 40mm, reading 0.001mm, 1mm

Article no.: 0705102
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0705102
    EAN / GTIN 4029713220112
    Manufacturer number 0705102
    L-Number L40510 2567

    Description

    Version:

    • Metal housing
    • Measuring spindle is made of stainless steel
    • Replacement probe tip M 2,5
    • Clamping shank Ø 8 mm
    • With a revolution counter
    • Factory Standard

    Description:

    Precision dial gauge, ø 40mm, reading 0.001mm, 1mm

    Feature:

    • Reading: 0.001 mm
    • Pointer rotation in mm: 0.2 mm
    • Measuring span in mm: 1 mm
    • Error limit Measuring range µm: 4 µm
    • Repeatability [µm]: 3 µm
    • Analog measuring force: 1 N

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart