Cordless drill / driver without rechargeable battery, Type: BSLTBL

Article no.: 070261 BSLTBL
Discount
170.11 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation BS 18 LT BL
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
maximum torque soft 34 Nm
maximum torque hard 75 Nm
No load speed 0 min-1 - 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 38 mm
Weight without battery 1.2 kg
Weight including rechargeable battery 1.6 kg
typical application Strong
Type of product Drill/drivers
USP1 18V
USP2 Brushless motor, without rechargeable battery, quick-change chuck clamping range 1.5-13

Identification numbers & Classifications

Article number 070261 BSLTBL
EAN / GTIN 4007430302199
Manufacturer number 602325890

Description

Version:

Cordless drill drivers with and without Metabo Quick System.
The Quick System saves a lot of time when switching frequently between drilling and screwdriving. The drill chuck with drill is exchanged for bit holders and bits within a matter of seconds, without any tools.
Choose between a complete set of 2 battery packs, charger and a robust plastic case or the machine without accessories in a box if you already have some batteries. Of course, you can also purchase battery packs and chargers separately. By the way, all Metabo battery packs are covered by a 3-year warranty, regardless of the number of charging cycles.
Additional details such as the bright LED work light and the practical belt hook provide even more comfort when working.
  • Brushless drill/driver with optimal performance for demanding applications.
  • Unique Metabo brushless motor for fast work progress and maximum efficiency in drilling and screwdriving.
  • Integrated work light for illuminating the working area.
  • With practical belt hook and bit holder, optionally fixable on the right or left.
  • LiHD battery pack for ultimate performance, ultra-long life and durability.

For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

With quick-clamping drill chuck, without battery, without charger.

Note:

See No. 073870073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart