Cordless compact combi drill BSB18C2X22

Article no.: 070229 BSB18C2X22
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    suitable battery - supplier / battery type / voltage AEG type AS 18 V
    Manufacturer's designation BSB18C2XLI-202C
    Power supply Mains operated
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    Motor design Brushless
    maximum torque soft 32 Nm
    maximum torque hard 60 Nm
    maximum speed 1st speed 0 min-1 - 450 min-1
    maximum speed 2nd speed 1,800 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 45 mm
    maximum twist drill size ⌀ in concrete 14 mm
    maximum vibration to EN without hammer drill function < 2,5 m/s2
    Weight 1.7 kg
    typical application Heavy Duty
    Type of product Iimpact drill /screwdriver

    Identification numbers & Classifications

    Article number 070229 BSB18C2X22
    EAN / GTIN 4058546010850

    Description

    Version:

    2-Speed cordless combi drill with brushless motor.
    • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
    • 2-speed all-metal gearbox with selectable hammer drive in metal, stone and masonry.
    • Multi-stage torque adjustment and removable drill chuck.
    Compact and powerful 18V cordless impact wrench for the most demanding applications. Drill chuck is removable.

    Supplied with:

    Supplied with 2× 18 V / 2.0 Ah PRO Li-ion batteries, charger, transport case.

    Note:

    Suitable batteries can be found under No. 073846073848, suitable chargers and starter sets can be found under No. 073841 and 073844.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart