{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GWB1210 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
maximum torque hard | 11 Nm | |
maximum speed 1st speed | 0 min-1 - 1,300 min-1 | |
Toolholder | ⌀ 1.0 − 10 mm | |
Format | Right angle drill / driver | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 10 mm | |
Weight | 1.2 kg | |
typical application | Medium | |
Suitable for material | Steel; Masonry; Concrete | |
Power supply | Rechargeable battery-powered | |
Type of product | Screwdriver |
Article number |
070223 GWB1210
Copy |
|
EAN / GTIN |
3165140730846
Copy |
|
Manufacturer number |
0601390908
Copy |
|
Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |