Dial gauge, ø 58mm, concentric, reading 0.01mm, 10mm

Article no.: 0702106
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 0702106
EAN / GTIN 4029713220037
Manufacturer number 0702106
L-Number L40510 2026

Description

Version:

  • Metal housing
  • Measuring spindle is made of stainless steel
  • Replacement probe tip M 2,5
  • Clamping shank Ø 8 mm
  • With a concentric pointer
  • DIN 878

Description:

Dial gauge, ø 58mm, concentric, reading 0.01mm, 10mm

Feature:

  • Reading: 0.01 mm
  • Pointer rotation in mm: 1 mm
  • Measuring span in mm: 10 mm
  • Repeatability [µm]: 3 µm
  • Analog measuring force: 0.7 N

Standard:

DIN 878

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart