{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 12 V | |
Manufacturer's designation | ABSU 12C | |
Battery capacity | 2.5 Ah | |
Battery voltage | 12 V | |
Motor design | 2-pole motor | |
maximum torque soft | 14 Nm | |
maximum torque hard | 20 Nm | |
maximum speed 1st speed | 400 min-1 | |
maximum speed 2nd speed | 1,300 min-1 | |
Quick-clamping chuck range | 1 mm - 10 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
Weight | 1.2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Strong | |
Type of product | Drill/driver | |
USP1 | 18V, 2-speed | |
USP2 | Quick-release chuck clamping range 1.5-13, in a carrying case |
Article number | 070205 71132061 | |
EAN / GTIN | 4014586881485 | |
Manufacturer number | 71132061000 |