Cordless compact combi drill BSB18SBL2

Article no.: 070115 BSB18SBL2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage AEG type AS 18 V
Manufacturer's designation BSB18SBL2-0
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless
maximum torque soft 32 Nm
maximum torque hard 65 Nm
maximum speed 1st speed 0 min-1 - 500 min-1
maximum speed 2nd speed 1,750 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 40 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN without hammer drill function < 2,5 m/s2
Weight 1.7 kg
typical application Heavy Duty
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070115 BSB18SBL2
EAN / GTIN 4058546403423

Description

Version:

2-Speed cordless impact drill screwdriver with brushless motor.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • 2-speed all-metal gearbox with selectable hammer drive in metal, stone and masonry.
  • Multi-stage torque adjustment and removable drill chuck.
Handy and powerful 18 V “Sub-Compact” cordless impact wrench.

Supplied with:

Without battery and without charger, in a cardboard box.

Note:

Suitable batteries can be found under No. 073846073848, suitable chargers and starter sets can be found under No. 073841 and 073844.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart