Dial gauge, ø 40mm, shockproof, reading 0.01mm, 5mm

Article no.: 0701102
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0701102
    EAN / GTIN 4029713219987
    Manufacturer number 0701102

    Description

    Version:

    • Lightweight housing made of polyamide
    • Measuring spindle is made of stainless steel
    • Replacement probe tip M 2,5
    • Clamping shank Ø 8 mm
    • DIN 878

    Description:

    Dial gauge, ø 40mm, shockproof, reading 0.01mm, 5mm

    Feature:

    • Reading: 0.01 mm
    • Pointer rotation in mm: 0.5 mm
    • Measuring span in mm: 5 mm
    • Repeatability [µm]: 3 µm
    • Analog measuring force: 0.6 N

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart