ONE-KEY™ cordless hammer drill / driver M18OPD3-5

Article no.: 070102 M18OPD3-5
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18ONEPD3-502X
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Motor design FUEL™
maximum torque 158 Nm
maximum speed 1st speed 0 min-1 - 500 min-1
maximum speed 2nd speed 2,100 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
maximum twist drill size ⌀ in concrete 16 mm
maximum vibration to EN with hammer drill function 11.3 m/s2
maximum vibration to EN without hammer drill function 1.5 m/s2
Weight 2.2 kg
typical application Heavy Duty
App link OneKey
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070102 M18OPD3-5
EAN / GTIN 4058546476724

Description

Version:

  • Powerful cordless 2-speed hammer drill /screwdriver with multi-stage torque setting.
  • REDLITHIUM-ION™ Red Li-ion batteries with single-cell monitoring and charge display.
  • Sturdy metal gearbox for long working life.
  • FIXTEC metal quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Brushless POWERSTATE™-motor (not size M18BPD4) for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors.
  • REDLINK PLUS™ electronics overload protection and power management.
FUEL™ ONE-KEY™ − latest generation of the FUEL™ devices with integral Bluetooth technology for individual configuration, online stock management and device reporting.

Supplied with:

Supplied with 2× Li-ion batteries, charger, carrying case (HD box) and belt clip.

Note:

See No. 073814073816, 073827 and 073840 for suitable batteries and chargers.
The suitable Bluetooth tracking module can be found under 070103 BTT-1.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart