{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ASB 18 QC | |
Power supply | Rechargeable battery-powered | |
Battery capacity | 6 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless | |
maximum torque soft | 32 Nm | |
maximum torque hard | 60 Nm | |
maximum speed 1st speed | 0 min-1 - 450 min-1 | |
maximum speed 2nd speed | 2,000 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 50 mm | |
maximum twist drill size ⌀ in concrete | 13 mm | |
maximum vibration to EN with hammer drill function | 13 m/s2 | |
maximum vibration to EN without hammer drill function | < 2.5 m/s2 | |
Weight | 1.8 kg | |
typical application | Heavy Duty | |
Type of product | Iimpact drill /screwdriver |
Article number | 070100 7113236H1 |