GRANITE TABLE 630X400 + SUPP

Article no.: 06960055
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Caliper, special type

Identification numbers & Classifications

Article number 06960055
EAN / GTIN 7630041118247
Manufacturer number 06960055
L-Number L41150 26

Description

Description:

Granite 630 x 400 mm with measuring support and manual vertical positioning device H250mm, 60 kg, Grade 0 for RUGOSURF 90G
630 x 250 mm granite table with H = 150 mm with vertical support, grade 0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart