TESA TWIN-SURF

Article no.: 06930014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface roughness measuring instrument

Identification numbers & Classifications

Article number 06930014
EAN / GTIN 7630041151916
Manufacturer number 06930014

Description

Version:

  • Résolution [µm]: 0.001
  • Résolution [µ-in]: .01

Description:

TWIN-SURF

Feature:

  • Measuring range: Z: ±200 µm; X: 17,5 mm
  • Range of indication: Ra = 0 ÷ 50 μm; Rt = 0,05 ÷ 200 μm
  • Max. permitted errors: R = roughness in μm; 0,05 μm + (5% R)
  • Material: Stylus tip: diamond
  • Dimensions: Housing: 160 x 34 x 34 mm; Screen: 128 x 64 pixels; Tip: R2 μm, 90°
  • Degree of protection: Keyboard: IP67
  • Display: OLED, monochromatic
  • Data output(s): USB C
  • Autonomy: < 300 measurements (depending on evaluation length)
  • Measuring force: 0,75 mN
  • Units: mm / in
  • Roughness parameters: Available with the TWIN-SURF used in conjunction with the following TESA DATA-STUDIO versions:
    • Basic version: According to ISO 4287: Ra, Rq, Rt, Rz, Rc, Rmax, RSm, RPc; According to ISO 12085: Pt, R, AR, Rx, PPc
    • Premium version: According to ISO 12085: Rke, Rpke, Rvke, A1e, A2e, Mr1e, Mr2e; According to ISO 4287:; Rp, Rv, Rsk, Rku, RΔq, RΔa, Rmr rel, Rδc, Rmr(c); Pa, Pq, Pp, Pv, Pt, Pc, RPc, R3z; Psk, Pku, PSm, PΔq, Pmr rel, Pδc, Pmr(c); Rk, Rpk, Rvk, A1, A2, Mr1, Mr2; and all the parameters of the basic version
  • Graphic(s): With DATA-STUDIO version: Basic: R-profile; Premium: P-profile, Rk-profile
  • Cut-off: Number: 1 - 5; Lengths:; 0,25 - 0,8 - 2,5 mm (ISO 4287); 1,5 - 2,5 - 4 - 8 - 12 - 16 mm (ISO 12085)
  • Memory: Measurements with parameters: < 18'000 (evaluation length: 0,8 x 5 mm); Measurements with profile and graph: < 30
  • Probe displacement speed: 0,5 or 1 mm/s
  • Delay before measurement: 0 to 10 s
  • Loading time: 50 min
  • Certification: Bluetooth® version certified for countries/regions: ; EU, US, CA, JP, TW, KR, BR, AU, NZ

Standard:

ISO 3274, ISO 4287, ISO 12085, ISO 21920

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart