RUGOSURF 20

Article no.: 06930013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface roughness measuring instrument

Identification numbers & Classifications

Article number 06930013
EAN / GTIN 7630041118018
Manufacturer number 06930013
L-Number L41150 96

Description

Version:

  • Résolution [µm]: 0.001
  • Résolution [µ-in]: .01

Description:

TESA RUGOSURF 20 portable surface roughness tester for use in the workshop. Z = ± 200 μm (± 0.0079 in) X = 16 mm (0.63 in)
RUGOSURF 20

Feature:

  • Measuring range: Z: ±200 µm; X: 16 mm
  • Range of indication: Ra = 0 ÷ 100 μm; Rt = 0,05 ÷ 400 μm
  • Max. permitted errors: R = roughness in μm; 0,05 μm + (5% R)
  • Material: Stylus tip: diamond
  • Dimensions: Housing: 122 x 60 x 62 mm; Screen: 160 x 100 pixels; Tip: R2 μm, 90°
  • Degree of protection: Keyboard: IP67
  • Display: LCD, black/white
  • Data output(s): Micro-USB
  • Measuring force: 0,75 mN
  • Units: mm / in
  • Roughness parameters: Available with the RUGOSURF 20 used in conjunction with the following TESA DATA-STUDIO versions:
    • Basic version: According to ISO 4287: Ra, Rq, Rt, Rz, Rc, Rmax, RSm, RPc; According to ISO 12085: Pt, R, AR, Rx, PPc
    • Premium version: According to ISO 12085: Rke, Rpke, Rvke, A1e, A2e, Mr1e, Mr2e; According to ISO 4287: Rp, Rv, Rsk, Rku, RΔq, RΔa, Rmr rel, Rδc, Rmr(c); Pa, Pq, Pp, Pv, Pt, Pc, RPc, R3z; Psk, Pku, PSm, PΔq, Pmr rel, Pδc, Pmr(c); Rk, Rpk, Rvk, A1, A2, Mr1, Mr2; as well as all parameters of the basic version
  • Graphic(s): With DATA-STUDIO version: Basic: R-profile; Premium: P-profile, Rk-profile
  • Cut-off: Number: 1 - 5; Lengths: 0,25 - 0,8 - 2,5 mm (ISO 4287); 1,5 - 2,5 - 4 - 8 - 12 - 16 mm (ISO 12085)
  • Memory: Measurements with parameters: < 1'000; Measurements with profile and graph: < 20
  • Probe displacement speed: 1 mm/s
  • Delay before measurement: 4 to 10 s

Standard:

ISO 3274, ISO 4287, ISO 12085, ISO 21920

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart