RUGOSURF 90G

Article no.: 06930012
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 3-4 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Surface roughness measuring instrument

Identification & Classification

Article number 06930012
Copy
EAN / GTIN 7630041118001
Copy
Manufacturer number 06930012
Copy
L-Number L41150 31
Copy

Description

Version:

  • Résolution [µm]: 0.001
  • Résolution [µ-in]: .01

Description:

TESA RUGOSURF 90G portable table roughness tester Z = ± 500 μm (± 0.0197 in) X = 50 mm (1.968 in) probe with detachable skid
RUGOSURF 90G

Feature:

  • Measuring range: Z: ±500 µm; X: 50 mm
  • Range of indication: Ra = 0 ÷ 400 μm; Rt = 0 ÷ 1000 μm
  • Max. permitted errors: R = roughness in μm; 0,05 μm + (5% R)
  • Material: Stylus tip: diamond
  • Dimensions: Housing: 270 x 140 x 90 mm; Screen: 320 x 240 pixels; Tip: R2 μm, 90°
  • Degree of protection: Keyboard: IP67
  • Display: TFT, color
  • Data output(s): Micro-USB
  • Measuring force: 0,75 mN
  • Units: mm / in
  • Roughness parameters:
    • According to ISO 4287: Ra, Rq, Rt, Rp, Rc, Rv, RSm, Rδc, RPc; Pa, Pq, Pp, Pc, Pv, PSm, Pδc; Wa, Wq, Wt, Wp, Wc, Wv, WSm, Wδc, WPc; Rmr, Rz, Rmax, Rsk, Rku, Wz; Rk, Rpk, Rvk, Mr1, Mr2
    • As per DB N 31007: R3z, R3zm
    • According to ISO 12085: Pt, R, Rx, AR, Wte, W, AW, Wx, Rke, Rpke, Rvke, Pdc, PPc, Mr1e, Mr2e
  • Graphic(s): Bearing area curve; P-profile; R-profile; W-profile
  • Cut-off: Length: 0,08 - 0,25 - 0,80 - 2,50 - 8,00 m; Number: 1 - 19 for cut-off up to 2,5 mm; 1 - 5 for cut-off 8,0 m
  • Memory: Measurements with parameters: < 60'000
  • Probe displacement speed: 0,5 or 1 mm/s
  • Standard:

    ISO 3274, ISO 4287, ISO 12085, ISO 21920

    Downloads & documents

    Direct purchase

    Add an article directly to the cart: Please state article number or article code here.

    Login

    Your contact person
    To shopping cart