PINKINJECTORS 192P + 24 ACC

Article no.: 06869108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mixing tubes

Identification numbers & Classifications

Article number 06869108
EAN / GTIN 7630041143447
Manufacturer number 06869108
L-Number L41140 483

Description

Description:

Nozzle, 192 pcs + 24 tips

Feature:

  • Dimensions: Total length: 83 mm; Tube length: 63 mm
  • Diameter: Tube diameter: tapered from 7,10 to 6,80 mm; External diameter exit: 6,4 mm; Internal diameter exit: 4,8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart