PLASTIFORM F20 8X50ML + ACC

Article no.: 06869102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-component adhesive

Identification numbers & Classifications

Article number 06869102
EAN / GTIN 7630041143416
Manufacturer number 06869102
L-Number L41140 482

Description

Description:

PLASTIFORM F20, 8 x 50 ml + accessories

Feature:

  • Final consistency: Flexible
  • Final hardness: 20
  • Max. extraction coefficient: 30%
  • Working time at 20°C: ± 1,5 min
  • Setting time at 20°C: ± 8 min

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart