Screw extractor drill 6.8 mm

Article no.: 06730
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 06730
EAN / GTIN 4010995067304
Manufacturer number 06730
L-Number L60070 2676

Description

Description:

  • Increases your efficiency: Thread-conserving removal of the screw without damage.
  • Application: For thread-preserving removal of damaged screws with left-hand or right-hand thread, particularly stripped hex screws.
  • Material: Tough-yet-flexible chrome-vanadium molybdenum steel, through-hardened, bronzed.
  • Replacement screw extractor drill for the screw extractor set. Contains 1 piece.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spiral drill bit (mm): 6.8
  • Overall length (mm): 109
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart