Set of NOGO thread ring gauges, M3 - M12 6g

Article no.: 0658690
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0658690
    EAN / GTIN 4029713235031
    Manufacturer number 0658690
    L-Number L40510 2549

    Description

    Version:

    • 7-pieces
    • Hardened gauge steel
    • for standard metric ISO threads DIN 13

    Description:

    Set of NOGO thread ring gauges, M3 - M12 6g

    Feature:

    • Nominal dimension: 3 - 12
    • Thread type: M
    • Nominal dimension mm: 3 - 12

    Standard:

    DIN 13

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart