Thread ring gauge NOGO, M 6.0 x 1.00 6g

Article no.: 0658613
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0658613
    EAN / GTIN 4029713219574
    Manufacturer number 0658613

    Description

    Description:

    • NO GO thread ring gauge
    • For standard metric ISO
      threads DIN 13
    • Hardened gauge steel
    • DIN 2299-1

    Feature:

    • Material: Special hardened steel
    • Nominal dimension: 6,0
    • Thread type: M
    • Thread pitch in mm: 1,0
    • Nominal dimension mm: 6,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart