{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13; DIN 2299-1 | |
Type of gauge | “No Go” gauge | |
Quality | 6 | |
Tolerance zone | g | |
Tolerance class | 6 g | |
Thread type | M | |
Thread | M5 | |
Thread pitch | 0.8 mm | |
Type of product | Thread “No Go” ring gauge |
Article number |
0658612
Copy |
|
EAN / GTIN |
4029713219567
Copy |
|
Manufacturer number |
0658612
Copy |
|
L-Number |
L40510 2726
Copy |
|
Manufacturer/responsible person | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com |