Thread ring gauge GO, M 6.0 x 1.00 6g

Article no.: 0658513
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0658513
EAN / GTIN 4029713219192
Manufacturer number 0658513

Description

Description:

  • NO GO thread ring gauge
  • For standard metric ISO
    threads DIN 13
  • Hardened gauge steel
  • DIN 2285-1
  • Fit 6g (* 6h)

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 6,0
  • Thread type: M
  • Thread pitch in mm: 1,0
  • Nominal dimension mm: 6,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart