Thread plug gauge, M 10.0 x 1.50 6H

Article no.: 0658017
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0658017
EAN / GTIN 4029713218850
Manufacturer number 0658017

Description

Description:

  • DIN 2280
  • For standard metric ISO threads DIN 13
  • Gauge steel, hardened

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 10,0
  • Thread type: M
  • Thread pitch in mm: 1,5
  • Nominal dimension mm: 10,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart