Ring gauges, hard., f. setting int. m.instr. 120.0mm

Article no.: 0656376
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0656376
EAN / GTIN 4029713218454
Manufacturer number 0656376
L-Number L40510 1281

Description

Version:

  • Hardened gauge steel
  • DIN 2250-1 ©
  • For setting internal measuring instruments

Description:

Ring gauges, hard., f. setting int. m.instr. 120.0mm

Feature:

  • Material: Special hardened steel
  • Nominal dimension: 120
  • Nominal dimension mm: 120

Standard:

DIN 2250-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart